Used Cherry Burrell 3-Barrel Vogt Freezer, Cherry Burrell Vogt Freezer, 3-Barrel Vogt Freezer, Enrober, Waukesha Cherry Burrell Glacier 600 
 Genemco Sells Used Cherry Burrell Vogt Freezer for Sale, Ice Cream Equipment, Cherry Burrell Freezer, Crepaco Rota-Pro, Waukesha Cherry Burrell Glacier 600 

Click On Picture

Weldtron Shrink Wrap

Weldtron Shrink Wrap
Mfg: Weldtron Model:
Stock No: 55.D-073.22 Serial No:
Weldtron Shrink Wrap. A.O Smith AC Motor: 1 hp, 3,450 rpm, 115/230 V, 12.2/12.1 amp, 14.2/7.1 sfa, 60/50 Hz. Blower on top 230 V. Conveyor cooling fan: 1/20 hp, 1,150 rpm, 130 V. Conveyor blowers: Model 7221, S/N TE1497B, 1/40 hp, 1,320 rpm, 115 V, 1.32 1.27 amp, 50/60 Hz. D.W.G No. 7221-8001, F.W.O. 20148. 230 V, 60 Hz, 3 phase, FLA 42a, over current protected 60a.

Click here for more information (313.8 KB)



View ALL inventory for Ice Cream Equipment.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Chester Jensen Plate Chillers | Used Cherry-Burrell Scraped Surface Heat Exchangers | Used Plate Heat Exchangers | Cherry Burrell Homogenizers  | Used APV Crepaco Homogenizers 
Other Categories:Cleaning / CIP Equipment  |  Used Gaulin Homogenizers | Used Fillers | Used Pumps  | Used Packaging  
Other Manufacturers:Used Stainless Steel Paddle Blenders | Used Ice Makers  | Used Ammonia Chillers | Used Stainless Steel Processing Tanks  | Used Stainless Steel Farm Tanks  

 Used Cherry Burrell 3-Barrel Vogt Freezer and Ice Cream Equipment