Used Cherry Burrell 3-Barrel Vogt Freezer, Cherry Burrell Vogt Freezer, 3-Barrel Vogt Freezer, Enrober, Waukesha Cherry Burrell Glacier 600 
 Genemco Sells Used Cherry Burrell Vogt Freezer for Sale, Ice Cream Equipment, Cherry Burrell Freezer, Crepaco Rota-Pro, Waukesha Cherry Burrell Glacier 600 

Click On Picture

APV Crepaco 2-Barrel Ice Cream Freezer – 300 Gallons

APV Crepaco 2-Barrel Ice Cream Freezer – 300 Gallons
Mfg: APV Crepaco Model: M-55
Stock No: MDBC097.6 Serial No: 5-2126
APV Crepaco 2-Barrel Ice Cream Freezer. Model: M-55. Capacity: 300 gph. Refrigerant: Ammonia. Barrel dimensions: 8 in. dia. x 3 ft. L. Inlets/outlets: (1) 2 ½ in. dia. port. (1) 2 in. dia. port. (2) 1 ½ in. dia. port. (1) 1 in. dia. port. (2) ¾ in. dia. port. (1) ½ in. dia. port. (1) 3/8 in. dia. port. Overall dimensions: 7 ft. 6 in. L x 4 ft. 3 in. W x 6 ft. 5 in. H.

Click here for more information (560.3 KB)



View ALL inventory for Ice Cream Equipment.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Chester Jensen Plate Chillers | Used Cherry-Burrell Scraped Surface Heat Exchangers | Used Plate Heat Exchangers | Cherry Burrell Homogenizers  | Used APV Crepaco Homogenizers 
Other Categories:Cleaning / CIP Equipment  |  Used Gaulin Homogenizers | Used Fillers | Used Pumps  | Used Packaging  
Other Manufacturers:Used Stainless Steel Paddle Blenders | Used Ice Makers  | Used Ammonia Chillers | Used Stainless Steel Processing Tanks  | Used Stainless Steel Farm Tanks  

 Used Cherry Burrell 3-Barrel Vogt Freezer and Ice Cream Equipment