Stainless Steel Ice Storage Holding Bin & Conveyor, Screw Auger / Ice Dispenser

Stainless Steel Ice Storage Holding Bin & Conveyor, Screw Auger / Ice Dispenser

Stainless Steel Ice Storage Holding Bin with Dual Augers and Leveling Paddle Above Augers. This Bin is 48 X 48 X 9' long, dual 6 Diameter Augers also has load cells And Vibrator on each side. Stainless Steel Construction. 5HP Drive on Augers, 1HP Drive On Agitator. Loading Length: 16'.

Product Details

  • Stock No: NSF19-09
  • Manufacturer: Custom

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 192

Additional Product Details

  • Spec Sheet Available: No

Stainless Steel Ice Storage Holding Bin & Conveyor, Screw Auger / Ice Dispenser