Aurora 411-BF Centrifugal Pump (20 HP, 578 GPM Max)
Aurora Centrifugal Pump. Type: 411 BF. No: 89-13246. Size: 4x5x11. Capacity: 578 gpm at 80 feet. Maximum impeller diameter: 11 in. Typical applications include: cooling and heating in air conditioning service, boiler feed service, condensate service, and high pressure water service. Magnetek AC Motor, 20 hp, 1750 rpm, 208-230/460 V, 53-50/25 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. diameter. Outlet: (1) 6 in. diameter. Overall dimensions: 6 ft. 1 in. L x 4 ft. 5 in. W x 3 ft. 3 in. H.(H9)(ACN95).
Product Details
- Stock No: HDPP910.1
- Manufacturer: Aurora
- Model: 411-BF
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 578
- Impeller Diameter (inches): 11
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 6
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 6
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: MagneTek
- Motor Horsepower(HP): 20
- Motor RPM: 1750
- Motor Voltage: 208-230/460
- Motor Amps: 53-50/25
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 73
- Width (Inches): 53
- Height (Inches): 39
- ACN: 95