Aurora Split Case Centrifugal Pump

Aurora Split Case Centrifugal Pump

Aurora Split Case Centrifugal Pump. Model: 411-BF. Size: 4x5x11A. Capacity: 625 gpm @ 100 tdh. Base-mounted. US Motor, 25 hp, 1760 rpm, 230/460 V, 66.0/33.0 amps, 3 phase. Inlet: (1) 5 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 54 in. L x 54 in. W x 36-1/2 in. H.(H9).

Product Details

  • Stock No: 344
  • Manufacturer: Aurora
  • Model: 411-BF

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 625
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 66.0/33.0
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 54
  • Height (Inches): 36.5

Additional Product Details

Aurora Split Case Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed