Aurora O-J Centrifugal Pump (10 HP, 450 GPM Max)

Aurora O-J Centrifugal Pump (10 HP, 450 GPM Max)

Aurora Split-Case Centrifugal Pump. S/N: 77165. Type: 0-J. Size: 4Sx5. Capacity: 450 gpm @ 61 tdh. Electro Dynamic Motor, 10 hp, 1745/1740 rpm, 220/440-208/416 V, 26/13-28/14 amps, 60/50 Hz, 3 phase. Inlets: (1) 5 in. dia., 8-bolt flanged port. Outlets: (1) 4 in. dia., 8-bolt flanged port. Overall dimensions: 53 in. L x 24 in. W x 24.

Product Details

  • Stock No: RBPM018.
  • Manufacturer: Aurora
  • Model: O-J
  • Serial Number: 77165

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 450
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: MagneTek
  • Motor Horsepower(HP): 10
  • Motor RPM: 1745/1740
  • Motor Voltage: 220/440-208/416
  • Motor Amps: 26/13-28/14
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 53
  • Width (Inches): 24
  • Height (Inches): 24

Additional Product Details

Aurora O-J Centrifugal Pump (10 HP, 450 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed