Aurora AS22643 Centrifugal Pump (40 HP, 750 GPM Max)

Aurora AS22643 Centrifugal Pump (40 HP, 750 GPM Max)

Aurora Centrifugal Pump. Model: AS22643. Capacity: 750 gpm. Size: 4 x 5 x 12. Impeller diameter: 12 in. U.S. Electrical Motor, 40 hp, 1465 rpm/1775 rpm,190-230/380-460 V, 92-113.4/ 46-56.7 amps, 50-60 Hz, 3 phase. Inlets: (1) 5 in. Outlets: (1) 4 in. Overall dimensions: 4ft. 9 in. L x 23-1/2 in. W x 23-1/2 in. L.(H9)(ACN80).

Product Details

  • Stock No: DPLS226.24
  • Manufacturer: Aurora
  • Model: AS22643

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 750
  • Max Speed RPM: 1750
  • Maximum Temperature (F): 275
  • Maximum Pressure MAWP (PSI): 250
  • Impeller Diameter (inches): 12
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 40
  • Motor RPM: 1465 /1775
  • Motor Voltage: 190-230/380-460
  • Motor Amps: 92-113.4/ 46-56.7
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
  • Motor Frame Size: 324T

Dimensions:

  • Length (Inches): 57
  • Width (Inches): 23.5
  • Height (Inches): 23.5
  • ACN: 80

Additional Product Details

Aurora AS22643 Centrifugal Pump (40 HP, 750 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed