Cornell 2CB-3-4 Centrifugal Ammonia Pump

Cornell 2CB-3-4 Centrifugal Ammonia Pump

Cornell Pump Co. Centrifugal Pump. Model: 2CB-3-4. Flow rate for new pump is 114 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this pump should handle your specific duty. 9 in. dia. impeller. Dual service Baldor Electric Super-E motor: 3 hp, 1760 rpm, 230/460 v, 9 / 4.5 amps, 60 Hz, 3 phase. (2 hp, 1460 rpm, 190/380 v, 5.2 / 2.6 amps, 50 Hz, 3 phase.) Inlet/outlet: (1) 4 in. inlet, (1) 2 in. outlet. Overall dimensions: 2 ft. 1-1/2 in. L x 1 ft. 3 in. W x 2 ft. 3-1/2 in. H.(ACN58a). (E)

Product Details

  • Stock No: DFMT04
  • Manufacturer: Cornell
  • Model: 2CB-3-4
  • Serial Number: 100906 9.19

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 114
  • Max Speed RPM: 1760
  • Impeller Diameter (inches): 9
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 4.5/9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184CZ

Dimensions:

  • Length (Inches): 25.5
  • Width (Inches): 15
  • Height (Inches): 27.5
  • ACN: 58

Additional Product Details

  • Year of Manufacture: 1997

Cornell 2CB-3-4 Centrifugal Ammonia Pump