Crane Deming Centrifugal Pump (50 HP)

Crane Deming Centrifugal Pump (50 HP)

Crane Deming Centrifugal Pump. Impeller diameter: 10 in. U.S. Motor, 50 hp, 1775 rpm, 230/460 V, 116/58.3 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports. Overall dimensions: 5 ft. 1 in. L x 3 ft. W x 2 ft. 1 in. H.(H9/4L)

Product Details

  • Stock No: DTTC2023.
  • Manufacturer: Crane Deming

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 10
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 8
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 6
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 50
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 116/58.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 61
  • Width (Inches): 36
  • Height (Inches): 25

Additional Product Details

Crane Deming Centrifugal Pump (50 HP)