Crane Deming Centrifugal Pump
Crane Deming Centrifugal Pump. S/N: D-6892956. Impeller diameter: 13 in. Baldor Electric Motor. Inlets: (1) 8 in. dia. flanged port. Outlets: (1) 6 in. dia. flanged port. Overall dimensions: 5 ft. 10 in. L x 2 ft. 5-1/2 in. W x 2 ft. 3 in. H.(H9/4L).
Product Details
- Stock No: DTTC2101.
- Manufacturer: Crane Deming
- Serial Number: D-6892956
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 13
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 8
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 6
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
Dimensions:
- Length (Inches): 70
- Width (Inches): 29.5
- Height (Inches): 27