Scot Pump 3095K013 Centrifugal Pump (5 HP)
Scot Motorpump 57 Circulating Pumps are equipped with Keckley 4 Traps. Impeller size: 6.88 in. dia. Baldor electric motor, 5 hp, 1725 rpm, 208-230/460 V, 14.8-14.0/7.0 amps, 60 Hz, 3 phase. Inlet: (1) 4 in. dia. suction port with an 9 in. dia. flange and (8) 3/4 in. dia. thru holes at a center distance of 2-7/8 in. Outlet: (1) 3 in. dia. discharge port with a 7-5/8 in. dia. flange and (4) 3/4 in. dia. thru holes at a center distance of 4-3/8 in. Overall dimensions: 2 ft. 11 in. L x 1 ft. 1-1/2 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: MDBC267B
- Manufacturer: Scot Pump
- Model: 3095K013
- Serial Number: 944948 L99
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 6.88
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 4
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 Flange Size (inches): 9
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 Flange Size (inches): 7.625
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 5
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 14.8-14.0/7.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 35
- Width (Inches): 13.5
- Height (Inches): 16