Paco Centrifugal Pump (10 HP)

Paco Centrifugal Pump (10 HP)

Paco Smart Centrifugal Pump. Catalog: 38-10705-134A61. S/N: 90B03015A. Impeller diameter 6.62. Siemens motor: 10 hp, 3505 rpm, 230/460 volts, 23.0/11.5 amps, 60 HZ, 3 phase. Inlets/Outlets: (1) 1-1/4 in. FNPT. (1) 1-5/8 in. FNPT. Overall dimensions: 3 ft. 4-3/4 in. L. x 1 ft. 3-1/2 in. W. x 1 ft. 5 in. H.

Product Details

  • Stock No: NOIP9003
  • Manufacturer: Paco
  • Serial Number: 90B03015A

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6.62
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.25
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.625
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 10
  • Motor RPM: 3505
  • Motor Voltage: 230/460
  • Motor Amps: 23.0/11.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 40.75
  • Width (Inches): 15.5
  • Height (Inches): 17

Additional Product Details

Paco Centrifugal Pump (10 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed