Eastern Industries J34B Centrifugal Pump (0.25 HP)
Eastern Industries Centrifugal Pump. Model: J34B. S/N: C4A-0417. Type 200. Reliance Electric motor: ¼ Hp, 3450 rpm, 208 volts, .96 amps, 60 Hz, 3 phase. (1) ¾ in. FNPT inlet. (1) ½ in. MNPT outlet. Overall dimensions: 1 ft. 1-1/2 in. L. x 5-5/8 in. W. x 7-1/2 in. H.
Product Details
- Stock No: NOIP9006
- Manufacturer: Eastern Industries
- Model: J34B
- Serial Number: C4A-0417
Pump Details
- Pump Type: Centrifugal
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 0.75
- Inlet/Outlet 1 Type: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 0.5
- Inlet/Outlet 2 Type: MNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 0.25
- Motor RPM: 3450
- Motor Voltage: 208
- Motor Amps: 0.96
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 13.5
- Width (Inches): 5.625
- Height (Inches): 7.5
- ACN: 3