Viking H432 Centrifugal Pump (1 HP, 10 GPM Max)

Viking H432 Centrifugal Pump (1 HP, 10 GPM Max)

Viking Internal Gear Pump. Model: H432. S/N:2040204. Flow rate for new pump is 10 gpm with required horsepower and rpms. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum pump speed is 1200 rpm. Maximum flow rate is 10 gpm at 1200 rpm. Maximum pressure is 100 psi. Pump internals are cast iron with a mechanical seal. U.S. Electric Motor, 1 hp, 1755 rpm, 230/460 V, 3.8/1.9 amps, 60 Hz, 3 phase, 143T Frame. Motor pulley: 3 in. Pump Pulley: 6 in. Current final rpms at pump is 878. Inlet: (2) 1 in. FNPT. Overall dimensions: 2 ft. L x 1 ft. 3 in. W x 10 in. H.

Product Details

  • Stock No: RB-127.1
  • Manufacturer: Viking
  • Model: H432
  • Serial Number: 2040204

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 10
  • Max Speed RPM: 1200
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 3.8/1.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 143T

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 15
  • Height (Inches): 10

Additional Product Details

Viking H432 Centrifugal Pump (1 HP, 10 GPM Max)