Worthington-Dresser D1012 Centrifugal Pump (2 HP)

Worthington-Dresser D1012 Centrifugal Pump (2 HP)

Worthington Dresser Iron Centrifugal Pump. Model: D1012. S/N: 875815. Size: 3 x 1.5 x 6. Material of construction: 3128 (iron). MAWP: 275 psi @ 100 °F. Seal option: single mechanical seals. Impeller diameter: 6-1/2 in. U.S. Electric Motor, 2 hp, 1740 rpm, 230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. flanged port. Outlet: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 3 ft. 3 in. L x 1 ft. W x 1 ft. 3 in. H.

Product Details

  • Stock No: OIP061.
  • Manufacturer: Worthington-Dresser
  • Model: D1012
  • Serial Number: 875815

Pump Details

  • Pump Type: Centrifugal
  • Maximum Temperature (F): 100
  • Maximum Pressure MAWP (PSI): 275
  • Impeller Diameter (inches): 6.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 6.4/3.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 12
  • Height (Inches): 15

Additional Product Details

Worthington-Dresser D1012 Centrifugal Pump (2 HP)