ITT 150 Centrifugal Pump (5 HP, 150 GPM Max)

ITT 150 Centrifugal Pump (5 HP, 150 GPM Max)

1995 ITT AC Pump. Model: 150. S/N: 1-5203-29870-0101. Size: 2x5x2x6.5SType: 2000. Capacity: 150 gpm @ 52 TDH. 3600 rpm. Max field hydrotest pressure: 175 psi. Siemens Motor, 5 hp, 3490 rpm, 230/460 V, 11.6/5.8 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. port. Outlets (1) 2 in. dia. port, (1) 1/2 in. dia. relief valve. Overall dimensions: 44 in. L x 14 in. W x 15-1/2 in. H.

Product Details

  • Stock No: SMBV004.
  • Manufacturer: ITT
  • Model: 150
  • Serial Number: 1-5203-29870-0101

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 150
  • Max Speed RPM: 3600
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 0.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 5
  • Motor RPM: 3490
  • Motor Voltage: 230/460
  • Motor Amps: 11.6/5.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 14
  • Height (Inches): 15.5

Additional Product Details

  • Year of Manufacture: 1995

ITT 150 Centrifugal Pump (5 HP, 150 GPM Max)