Paco 11-30707146201A06-2 Centrifugal Pump (20 HP, 350 GPM Max)

Paco 11-30707146201A06-2 Centrifugal Pump (20 HP, 350 GPM Max)

Paco Smart LF-Series Centrifugal Pump. Model: 11-30707146201A06-2. S/N: EY658097. Capacity: 350 gpm @ 45 tdh. Impeller diameter: 7.10 in. PACO pumps emphasize quality, durability, and low life cycle cost in the development of each product line. Teco Motor, 20 hp, 1755 rpm, 230/460 V, 46/23 amps, 60 Hz, 3 phase. Inlets: 4 in. suction port with flange. Outlets: 3 in. discharge port with a 7-1/2 in. flange and (4) 1/2 in. thru-holes. Overall dimensions: 4 ft. L x 1 ft. 6 in. W x 1 ft. 2 in. H.

Product Details

  • Stock No: THHS007
  • Manufacturer: Paco
  • Model: 11-30707146201A06-2
  • Serial Number: EY658097

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 350
  • Impeller Diameter (inches): 7.1
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 7.5
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 20
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 46/23
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 18
  • Height (Inches): 14

Additional Product Details

Paco 11-30707146201A06-2 Centrifugal Pump (20 HP, 350 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed