Sterling F1825 AMBF Centrifugal Pump (5 HP)
Sterling Peerless Centrifugal Pump. Model: F1825 AMBF. S/N: SA0305. Peerless Pumps are tough, versatile products to meet your pumping needs that deliver variety, durability, standardized options and configurations unequalled in the industry. Designed for medium duty service, providing maximum pump value in heating and air conditioning, booster and general circulating service. North American Electric Motor, 5 hp, 1758 rpm, 230/460 V, 12.2/6.1 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. suction port with 4-bolt flange. Outlets: (1) 2 in. discharge port with a 6 in. flange and (4) 1/2 in. thru-holes. Overall dimensions: 44 in. L x 20 in. W x 17 in. H.(H9)
Product Details
- Stock No: THHS009.
- Manufacturer: Sterling
- Model: F1825 AMBF
- Serial Number: SA0305
Pump Details
- Pump Type: Centrifugal
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 Flange Size (inches): 6
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: North American Electric Motor
- Motor Horsepower(HP): 5
- Motor RPM: 1758
- Motor Voltage: 230/460
- Motor Amps: 12.2/6.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 44
- Width (Inches): 20
- Height (Inches): 17