Burks 15WT5X Centrifugal Pump (1.5 HP, 80 GPM Max)
Burks Wastewater Centrifugal Pump. Model: 15WT5X. Flow rate for new pump is approximately 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 5 in. Strainer dimensions: 5 in. dia. x 6-1/2 in. H. Baldor Industrial Motor, 1-1/2 hp, 3450 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. MNPT. Outlet: (1) 1-3/4 in. dia. FNPT. Overall dimensions: 1 ft. 1-1/2 in. L x 1 ft. 3-1/8 in. W x 1 ft. 3 in. H.(ACN14).
Product Details
- Stock No: BIIR8016
- Manufacturer: Burks
- Model: 15WT5X
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 80
- Impeller Diameter (inches): 5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: MNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.75
- Inlet/Outlet 2 Type: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1.5
- Motor RPM: 3450
- Motor Voltage: 230/460
- Motor Amps: 4.6/2.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 13.5
- Width (Inches): 15.125
- Height (Inches): 15
- ACN: 14