AMT 490D-98 ; 490B-98 Centrifugal Pump (2 HP, 118 GPM Max)
AMT Centrifugal Pump. Model: 490D-98, 490B-98. Impeller diameter: 5-1/2 in. WEG Motor, 2 hp, 3440 rpm, 208-230/460 V, 5.5-5.15/2.58 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 1 ft. 3-1/2 in. L x 10 in. W x 9 in. H.
Product Details
- Stock No: RPCN205D
- Manufacturer: AMT
- Model: 490D-98 ; 490B-98
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 118
- Maximum Pressure MAWP (PSI): 65
- Impeller Diameter (inches): 5.5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 2
- Motor RPM: 3440
- Motor Voltage: 208-230/46
- Motor Amps: 5.5-5.15/2.58
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 15.5
- Width (Inches): 10
- Height (Inches): 9