Ingersoll-Rand Inc. Centrifugal Pump (7.5 HP)

Ingersoll-Rand Inc. Centrifugal Pump (7.5 HP)

Ingersoll-Rand Centrifugal Pump. Size: 4x3x10H. Impeller diameter: 8-1/2 in. U.S. Electric motor, 7.5 hp, 3 phase. Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 3 in. dia. flanged port. Overall dimensions: 2 ft. 5-1/2 in. L x 1 ft. 4 in. W x 1 ft. 8 in. H.

Product Details

  • Stock No: RGMP404C
  • Manufacturer: Ingersoll-Rand Inc.
  • Serial Number: 1086/4056

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 8.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 20.2/10.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 21 tc

Dimensions:

  • Length (Inches): 29.5
  • Width (Inches): 16
  • Height (Inches): 20

Additional Product Details

Ingersoll-Rand Inc. Centrifugal Pump (7.5 HP)