Worthington-Dresser Centrifugal Pump (5 HP)

Worthington-Dresser Centrifugal Pump (5 HP)

Worthington Dresser Centrifugal Pump. Impeller diameter: 5 in. Baldor industrial motor - 5 hp, 3500 rpm, 230/460 V, 11.4/5.7 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. flanged ports. Outlets: (1) 1 in. dia. flanged port. Overall dimensions: 3 ft. L x 1 ft. 3 in. W x 1 ft. 3 in. H.

Product Details

  • Stock No: NOI8031
  • Manufacturer: Worthington-Dresser

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3500
  • Motor Voltage: 230/460
  • Motor Amps: 11.4/5.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 15
  • Height (Inches): 15

Additional Product Details

Worthington-Dresser Centrifugal Pump (5 HP)