Specialty Equipment Conveyor Company Drum Packaging Machine

Specialty Equipment Conveyor Company Drum Packaging Machine

Specialty Equipment Conveyor Company Sanitary Drum Filler. Stainless steel. Baldor electric motor drive, 208/230/460 volts, 3 phase, 60 Hz, 1,725 rpm speed reducer, 0.3 hp. Conveyor has an electric motor drive. Pneumatic activated fill head positioner. Controls allow operator to adjust hopper height, position drums, time fill, eject drums, operate vibrator, and select fill volume. Used previously to fill 44, 55, 63 gallon drums. Offered with or without automated control device.

Product Details

  • Stock No: JME8
  • Manufacturer: Specialty Equipment Conveyor Company

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Inline
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.3
  • Motor RPM: 1725
  • Motor Voltage: 208/230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Previously Used With: Used previously to fill 44,55,63 gallon drums

Specialty Equipment Conveyor Company Drum Packaging Machine

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed