Stainless Steel 2 Head Piston Filler

Stainless Steel 2 Head Piston Filler

2 Head Piston Filler. 30 to 40 Bottles per minute. 12 to 20 oz. Carbon steel Frame with stainless steel conveyor. Variable Speed. Motor 1/2 hp, 220/440 V. Distance between valves 5-3/4 in. Discharge dia. 3/4 in. There is a bar that moves the bottle into position. Once is placed under the valve, valve opens and fills product. Product is fed into stainless steel tank that is on top of the 2 piston valves. Can only fill very viscous products like mayonnaise. (XMR23a).

Product Details

  • Stock No: GMFP001.
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Piston Filler
  • Inline/Rotary: Inline
  • Capacity per minute: 40
  • # of Heads: 2
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor Voltage: 220/440

Dimensions:

Additional Product Details

Stainless Steel 2 Head Piston Filler