Pneumatic Single Piston Filler

Pneumatic Single Piston Filler

Pneumatic Single Piston Filler- 1/2 Gallon. Model: PM434. Filler includes (2) air cylinders, Watts filter, and Aro valve. Inlets/outlets: (2) 2-1/2 in. dia. threaded fittings. Stainless steel hopper: 24-1/2 in. dia. x 10 in. H. Filler is mounted on a stand that is 36 in. L x 15 in. W x 37 in. H. Overall dimensions: 44 in. L x 29 in. W x 65-1/2 in. H. (XMR32)

Product Details

  • Stock No: ATE012.
  • Manufacturer: Not Specified
  • Model: PM434

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Inline
  • Cap Hopper Included: Yes
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 29
  • Height (Inches): 65.5

Additional Product Details

Pneumatic Single Piston Filler