Stainless Steel Single Piston Filler- 5 oz
Stainless Steel Single Piston Filler- 5 oz. Piston dimensions: 1-1/2 in. dia. x 1-1/2 in. L. Piston stroke: 5- 1/2 in. Inlets: (1) 3/8 in. dia. air fitting, (1) 2 in. dia. S-line fitting. Outlets: (1) 3/8 in. dia. air fitting. This unit is incomplete, but we can set up to your application if needed. Overall dimensions: 3 ft. 4 in. L x 1 ft. 2 in. W x 3 ft. 8 in. H. (XMR19)
Product Details
- Stock No: 7.JRW41a.7
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Pressure Filler
- Inline/Rotary: Inline
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 14
- Height (Inches): 44
Additional Product Details
- Known Issues or Problems: This unit is incomplete, but we can set up to your application if needed