Stainless Steel Rotary Pump Filler / Depositor

Stainless Steel Rotary Pump Filler / Depositor

Stainless Steel Rotary Pump Filler / Depositor. Unit features a hopper feed tank with two rotary lobe positive displacement pumps. (2) St. Regis Pump Model 3RI, S/N: 10966, Maximum pump capacity: 36 gpm. Maximum speed: 900 rpm, 6.4 GPM per 100 revolutions. Also features (2) pneumatic pistons, micro switch, and a 120 V BA 1-4 Control Panel. Hopper outlets: (2) 4-1/2 in. L x 1-1/2 in. W. Pump discharge outlets:(2) 2 in. dia. Acme thread. Overall dimensions: 73 in. L x 61 in. W x 71 in. H.(H17).

Product Details

  • Stock No: EMFP006.
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Rotary
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 73
  • Width (Inches): 61
  • Height (Inches): 71

Additional Product Details

Stainless Steel Rotary Pump Filler / Depositor