I.J. White Corporation Spiro-Freeze Spiral Freezer
I.J. White Spiro-Freeze Spiral Freezer. Model: 26-A1–577. Features: bolted construction, bottom load “up go" design and an I.J. White control panel. CRam Industrieser hour meter: 28,151 hrs. Belt details: 670 ft. L x 26 in. W x 2-1/4 in. H product clearance. Belt material: stainless steel. Drum Frame model: 26-AL-601-F. Drum size: approximately 12 ft. dia. Number of tiers: 13. Drum Frame material: aluminum. Belt speed: 30 FPM. Dwell time: 21 minutes. Main drum drive motor: 3 hp, 230/460 V, 3 phase. Sew Euro drive. Ratio: 126.75, Out feed motor: 1.5 hp, 208-230/460 V, 3 phase. *Note: this listing does not include insulated box panels, evaporator coils, compressor, or condenser (we can quote those items if needed). Approximate spiral dimensions: 16 ft. L x 16 ft. W x 9 ft. 4 in. H
Product Details
- Stock No: MDFP112
- Manufacturer: I.J. White
- Model: 26-A1–577
- Serial Number: 5907
IQF Details
- IQF Type: Spiral
- Number of Tiers: 13
- Product Height Clearance (Inches): 2.25
- Drum Description: Drum frame model: 26-AL-601-F. Drum size: approximately 12 ft. dia. Number of tiers: 13. Drum frame material: aluminum.
- Insulated Panels Included? No
Belt Details
- Active Belth Width (Inches): 26
- 1st Belt Active Length (Feet): 670
- 1st Belt Material: Stainless Steel
Control Panel Details
- Control Panel Included: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 1.5 hp Outfeed motor and (1) 3 hp Main drum drive motor
Dimensions:
- Width (Inches): 192
- Height (Inches): 192
- Weight (LBS): 112
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: This listing does not include insulated box panels, evaporator coils, compressor, or condenser (we can quote those items if needed).