Frigoscandia FloFREEZE IQF Tunnel - 10MA

Frigoscandia FloFREEZE IQF Tunnel - 10MA

Frigoscandia IQF Tunnel. Model: FloFREEZE 10MA. S/N: 00312099. Nominal Capacity: 11,550 lbs/hour (5,250 kg/hour). Commonly used with peas, cut vegetables, berries, cut fruits, French fries, meats, etc. Fluidized design uses upward air flow that conveys the product without the need for a belt conveyor. This design also completely surrounds the product with low temp air for quick freezing with minimal clumping. Product must be de-watered prior to entering the FloFREEZE unit. Dimensions: 28 ft. L x 8 ft. W x 12 ft. H. Last used with a Key stainless steel Frame vibratory feed conveyor 8 ft. L x 22 in. W. Last used with ammonia refrigerant.

Product Details

  • Stock No: RPCA1301.40
  • Manufacturer: Frigoscandia
  • Model: FloFreeze 10MA
  • Serial Number: 312099

IQF Details

  • IQF Type: Tunnel
  • Pounds (LBS) per Hour of Freezing Capacity: 11550
  • Length Enclosed Tunnel (feet): 28.5
  • Width Enclosed Tunnel: 7' 9"
  • Evaporator Coil Full Description: The evaporator coil is made of finned steel tube, hot dip galvanized after manufacture. The fine spacing, which vaires with the depth of the coil, is wide at the bottom and narrow at the top. This ensures an even frost build-up on the evaporator without detriment to air flow and hence performance of the FloFREEZE. The evaporator is arranged for both gravity feed and pump circulation of either ammonia or halocarbon refrigerants.
  • Insulated Panels Included? Yes
  • Included Refrigeration Equipment Description: Evaporator Coils Included

Belt Details

Control Panel Details

  • Control Panel Included: Yes
  • Control Panel Description: The electrical control panel, mounted on the outside of the insulated enclosure, incorporates the main isolating switch, all necessary swtiches, fuses, starters and pilot lamp for all motors, door heater and lighting.

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 144
  • Width (Inches): 336
  • Height (Inches): 96

Additional Product Details

  • Spec Sheet Available: Yes
  • Previously Used With: Last used with a Key stainless steel frame vibratory feed conveyor 8 ft. L x 22 in. W. Last used with ammonia refrigerant.

Frigoscandia FloFREEZE IQF Tunnel - 10MA