Gear drive for Spiral Freezer Conveyor
SEW-Eurodrive Inc. USA. Type: R107AM213/215. SO: 87.7316191302.0001.16.5 Input: 1750 RPM. Output: 12 RPM. Ratio: 141.83. Mounting: M4. Torque: 38100. US Motors: 7.5 HP, 208-230/460V, 213TF Frame, TEFC, Hostile Duty Interter Suitable NEMA Premium. Also rated for 50 Hz 190/380V.
Product Details
- Stock No: OBSF018
- Manufacturer: SEW-EURODRIVE
- Model: R107AM213/215
Freezer Belts & Parts
- Freezer Part Type: Gear Drive Spiral Freezer
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 7.5
- Motor RPM: 208-230/460
- Motor Frame Size: 213T