Freezing Systems Spiro-Freeze Spiral Freezer

Freezing Systems Spiro-Freeze Spiral Freezer

Freezing Systems Spiro-Freeze Spiral Freezer. This freezer will allow user to freeze two separate product streams at the same time. Air inflow is from top down through center and then up through stacked tiers containing product before. (2)Infeed belts begin side by side and stack as they enter the freezer. Last used to freeze 1.8 oz eggplant pieces. Pieces entered at 180 °F with a 22 minute dwell time and exited at 18-20 °F. Capacity: approx. 2600 lbs/hr. Spiral freezer: 1 tower, 2 stacks, 8.5 tiers each. Infeed height: 36 in. each belt. Discharge height: belt #1- 11.3 in.; belt #2- 11.9 in. Tier spacing: 6 in. Product clearance: 3 in. Belt width: 30 in.; usable 28 in. Active belt length: 854 ft.; total belt length 1110 ft. Ram Industries AC variable drive: 7.5 hp. Refrigeration components not included. Overall dimensions: 35 ft L x 35 ft W x 15 ft H. Installed in 2000; decommissioned in October 2005. Ran 50 weeks/yr; 45 hrs/week.(HB2)

Product Details

  • Stock No: DMNY001.385
  • Manufacturer: Freezing Systems
  • Model: Spiro-Freeze

IQF Details

  • IQF Type: Spiral
  • Pounds (LBS) per Hour of Freezing Capacity: 2600
  • Number of Towers: 1
  • Quantity of Product Streams: 2
  • Number of Tiers: 17 (8.5 each)
  • Tier Spacing (Inches): 6
  • Product Height Clearance (Inches): 3
  • Infeed Description: 36 in each belt
  • Outfeed Description: 1- 11.3 in.; belt #2- 11.9 in
  • Length Enclosed Tunnel (feet): 41' 3.5"
  • Nominal Tons (TR): 110.3
  • Insulated Panels Included? No

Belt Details

  • Belt Description: (2) Infeed belts begin side by side and stack as they enter the freezer.
  • Total Belt Length (Feet): 1110
  • Total Active Belt Length (Feet): 854
  • Total Belt Width (Inches): 30
  • Active Belth Width (Inches): 28
  • Number of Belts: 2
  • 1st Belt Material: Stainless Steel
  • 2nd Belt Material: Stainless Steel

Control Panel Details

  • Control Panel Included: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Year of Manufacture: 1999
  • Year of Installation: 2000
  • Spec Sheet Available: Yes
  • Previously Used With: Last used to freeze 1.8 oz eggplant pieces. Pieces entered at 180 °F with a 22 minute dwell time and exited at 18-20 °F.

Freezing Systems Spiro-Freeze Spiral Freezer