I.J. White Double Spiral Freezer Conveyor
1991 I.J. White Double Spiral Freezer Conveyor. 32 in. wide x approx 645 ft. L long belt, approx 3 in. clearance between tiers, with take-up assembly job #J-90213 I.J. Last use: 3,200 lbs/hr of rolls and bagels. Product input temperature was 67 degrees F; output temperature was -20 degrees F. White Lower Spiral Freezer Conveyor, 32 in. wide & approx 450 ft. long delrin type blue plastic belt, with take up, and flat belt infeed assembly from entry point of enclosure, 3 in. between belts. Inclined Conveyor Assembly. Connecting lower & upper spirals with horizontal crossbelt conveyor , luminum Frame, (1) 20 ft. incline 32 in. stainless steel belt, (1) 20 ft. crossover 32 in. stainless steel belt,(1) 18 ft. decline 24 in. metal belt, (1) 5-1/2 discharge 24 in. metal belt.
Product Details
- Stock No: RPCN096.44
- Manufacturer: I.J. White
- Serial Number: J-90213
IQF Details
- IQF Type: Spiral
- Pounds (LBS) per Hour of Freezing Capacity: 3200
- Number of Towers: 2
- Quantity of Product Streams: 2
- Product Height Clearance (Inches): 3
- Insulated Panels Included? No
Belt Details
- Belt Description: White Lower Spiral Freezer Conveyor, 32 in. wide & approx 450 ft. long delrin type blue plastic belt, with take- up, and flat belt infeed assembly from entry point of enclosure, 3 in. between belts. Inclined Conveyor Assembly. Connecting lower & upper spirals with horizontal crossbelt conveyor , aluminum frame, (1) 20 ft. incline 32 in. stainless steel belt, (1) 20 ft. crossover 32 in. stainless steel belt,(1) 18 ft. decline 24 in. metal belt, (1) 5-1/2 discharge 24 in. metal belt.
- Total Belt Width (Inches): 32
- 1st Belt Active Length (Feet): 450
- 1st Belt Material: Plastic
Control Panel Details
- Control Panel Included: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
- Year of Installation: 1991
- Spec Sheet Available: No
- Previously Used With: 3,200 lbs/hr of rolls and bagels.