Northfield Freezing Systems Spiral Freezer

Northfield Freezing Systems Spiral Freezer

Northfield Freezing Systems (Now JBT Corporation) Spiral Freezer. Belt width: 1 ft. 8 in. Maximum aperture/clearance 1 ft. 6 in. W. x 4 in. H. Number of passes: 10. Approximate belt length: 190 ft. (2) Baldor industrial motors: 3 hp, and (2) Sumitomo speed reducers. Conveyor infeed height: 10 ft. 2 in. Outlet feed height: 3 ft. Overall dimensions: 11 ft. 6 in. L x 7 ft. 3 in. W x 11 ft. 5 in. H.

Product Details

  • Stock No: SMBS366.150
  • Manufacturer: Northfield Freezing Systems (Now JBT Corporation)

IQF Details

Belt Details

Control Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Northfield Freezing Systems Spiral Freezer