Mantons Gaulin 1500 CGD Homogenizer - 3,000 PSI

Mantons Gaulin 1500 CGD Homogenizer - 3,000 PSI

Manton Gaulin Homogenizer. Maximum capacity: 1500 gph. Model: 1500 CGD. S/N 728452387. 2-stage manual valve assembly. 1-15/16 in. plungers. 3,000 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered seat poppet valve cylinders. Painted Frame. Poppet valve diameter: 1-3/8 in. Motor, 50 hp, 1155 rpm, 772 rpm (final), 220/440 V. Motor pulley diameter: 9-3/4 in. Gear pulley diameter: 14-3/8 in. Inlets: (1) 2 in. dia. threaded fitting. Outlets: (1) 1 in. dia. Overall dimensions 75 in. L x 50 in. W x 63 in. H.

Product Details

  • Stock No: 150.279
  • Manufacturer: Manton Gaulin
  • Model: 1500 CDG
  • Serial Number: 728452387

Homogenizer Details

  • Rated Capacity (GPH): 1500
  • Maximum Operating Pressure (PSI): 3000
  • Number of Stages: 2
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 50
  • Motor RPM: 1155/722
  • Motor Voltage: 220/440

Dimensions:

  • Length (Inches): 75
  • Width (Inches): 50
  • Height (Inches): 63

Additional Product Details

Mantons Gaulin 1500 CGD Homogenizer - 3,000 PSI