Click On Picture

Gaulin Homogenizer Pump - 2000 PSI

Gaulin Homogenizer Pump - 2000 PSI
Mfg: Gaulin Model: 1180MP6 2TBS
Stock No: OIP073 Serial No: 186 9991
Gaulin Homogenizer Pump. Model: 1180 MP6 2TBS. S/N: 186 9991. Maximum cylinder pressure: 2000 psi. Maximum Flowrate: 1180 GPH. Pressure and flowrate can be modified/adjusted to suit your needs. Currently setup as a pump, but homogenizing valve(s) can be added. Tapered seat ball valves. 1-3/8 in. dia. plungers. Maximum capacity: 1180 gph. (2) 1-1/2 in. dia. ports. Overall dimensions: 51 in. L x 40 in. W x 45 in. H.

Click here for more information (348.3 KB)



View ALL inventory for Gaulin Other Sizes.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Cherry Burrell Homogenizers | Crepaco Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Freon Compressors | Water Cooled Chillers | Air Cooled Chillers | Cooling Towers | Plate-Fin Heat Exchangers