Click On Picture

Gaulin Homogenizer

Gaulin Homogenizer
Mfg: Gaulin Model: HO30
Stock No: SHCA1179.17 Serial No: 57890
Gaulin Homogenizer. Model: HO30. S/N: 57890. (3) 2-1/2 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. Currently setup as a pump, but homogenizing valve(s) can be added. Tapered seat poppet valve cylinders. Motor pulley diameter: 5 in. Gear pulley diameter: 15 in. dia. Pulley ratio: 0.33. Inlets/outlets: 2 in. dia. ACME threaded fittings. Overall dimensions: 52 in. L x 42-1/2 in. W. x 59-1/2 in. H.

Click here for more information (233.4 KB)



View ALL inventory for Gaulin Other Sizes.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Cherry Burrell Homogenizers | Crepaco Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Freon Compressors | Water Cooled Chillers | Air Cooled Chillers | Cooling Towers | Plate-Fin Heat Exchangers