Genemco Sells Used Laboratory Homogenizers From Gaulin, Union Pump and Ross at Competitive Prices 
 Used Painted Frame Gaulin Laboratory Homogenizer, Union Pump Laboratory Homogenizer 

Click On Picture

APV Gaulin 15MR Lab Homogenizer - Parts Unit

APV Gaulin 15MR Lab Homogenizer - Parts Unit
Mfg: Gaulin Model: 15MR-8TBA
Stock No: SIKH198 Serial No: 18810648
APV Gaulin 15MR Lab Homogenizer - Parts Unit (incomplete). Model: 15MR-8TBA. Serial No.: 18810648. Max pressure: 8000 PSI. Reliance motor: 3 HP, 208-230/460V, 60 Hz, 3-phase. Includes starter and stainless steel rolling base. Overall dimensions: 36 x 32 x 42 (inches).

Click here for more pictures (661.3 KB)



View ALL inventory for Laboratory Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Crepaco Homogenizers | Other homogenizers | Mycom Ammonia Screw Compressors 
Other Manufacturers:Frick Ammonia Screw Compressors | Plate-Fin Heat Exchangers | Mycom Compressors | Cooling Towers | Air Cooled Chillers 

 Used Gaulin Laboratory Homogenizers, Used Union Pump Laboratory Homogenizers