Used Lightnin Mixers, Variable Speed, High Shear, Heavy Duty, High Flow Mixer - Fixed Mount, Flange Mount, Clamp On, Air Driven, Double Reduction XL Series Mixers 
 Genemco Sells Used Lightnin Mixers, Lightnin Heavy Duty High Flow Mixer, Lightnin Clamp Mixer  

Click On Picture

Lightnin 80 Series Heavy Duty Agitator Drive – 7.5 HP

Lightnin 80 Series Heavy Duty Agitator Drive – 7.5 HP
Mfg: Lightnin Model: SX84Q7.5
Stock No: TACJ1166B Serial No: 87 29815901
SPX Lightnin 80 Series Heavy Duty Agitator Drive. Model: SX84Q7.5,.S/N: 8729815901. Drive Ratio 31.1 (Output RPM 37.6). Siemens-Allis Motor 7.5 HP, 230/460 Volt, 22/11 Amps, 1170 RPM, 3-phase, 60 Hz. Overall height with shaft adapter: 100 in. Overall dimensions: 51 in. L x 25 in. W x 37 in. H.

Click here for more information (182.8 KB)
Click here for brochure (305.5 KB)



View ALL inventory for Lightnin Mixers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Agitators  | Agitators / Mixers / Dispersers  | Paddle Blenders  | Ribbon Blenders  | Tri Blenders  
Other Categories:Zig-Zag Continuous Blenders  | Metal Detectors  | Screw Feeders  | Material Handling  | Used Fillers 
Other Manufacturers:Evaporators & Dryers | Used Stainless Steel Tanks | Used Refrigeration Equipment | Kitchen Equipment  | Used Breddo Likwifiers 

 Genemco Sells Used Lightnin Mixers, Lightnin Clamp Mixer,Used Lightnin Heavy Duty High Flow Mixer at competitive Prices