Lightnin PA Clamp-On Mixer

Lightnin PA Clamp-On Mixer

Lightnin Clamp Mixer. Model: PA. S/N: WD3470. Chuck size: 5/8 in. Lightnin Motor, 1725 rpm, 220 V, 4 amps, 60 Hz. Overall dimensions: 10 in. L x 8-1/2 in. W x 24 in. H.

Product Details

  • Stock No: SPPP1408.a
  • Manufacturer: Lightnin
  • Model: PA

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lightnin
  • Motor RPM: 1725
  • Motor Voltage: 220
  • Motor Amps: 4
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 10
  • Width (Inches): 8.5
  • Height (Inches): 24

Additional Product Details

Lightnin PA Clamp-On Mixer