Lightnin 2LBS75YM Flange Mount Mixer

Lightnin 2LBS75YM Flange Mount Mixer

Lightnin Flange Mount Mixer. Model: 2LBS75YM. S/N: 755521. 7/8 in. dia. chuck. Reliance Electric Motor, 3/4 hp, 1725 rpm, 230 V, 5.9 amps, 60 Hz, single phase. Overall dimensions: 8-1/2 in. L x 8-1/2 in. W x 27 in. H.

Product Details

  • Stock No: SPPP1417.a
  • Manufacturer: Lightnin
  • Model: 2LBS75YM
  • Serial Number: 755521

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 230
  • Motor Amps: 5.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 8.5
  • Width (Inches): 8.5
  • Height (Inches): 27

Additional Product Details

Lightnin 2LBS75YM Flange Mount Mixer