Used Lightnin Mixers, Variable Speed, High Shear, Heavy Duty, High Flow Mixer - Fixed Mount, Flange Mount, Clamp On, Air Driven, Double Reduction XL Series Mixers 
 Genemco Sells Used Lightnin Mixers, Lightnin Heavy Duty High Flow Mixer, Lightnin Clamp Mixer  

Click On Picture

Lightnin SG-300 Side Entering Mixer

Lightnin SG-300 Side Entering Mixer
Mfg: Lightnin Model: SG-300
Stock No: SELM21 Serial No: 82/143481-02
Lightnin Side Entering Mixer. Model: SG-300. S/N: 82/143481-02. Reliance Electric Motor, 3 hp, 1725 rpm, 230/460 V, 9.0/4.5 amps, 60 Hz, 3 phase. Overall dimensions: 35-1/2 in. L x 13-1/2 in. W x 13-1/2 in. H.

Click here for more information (322.0 KB)



View ALL inventory for Lightnin Mixers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Agitators  | Agitators / Mixers / Dispersers  | Paddle Blenders  | Ribbon Blenders  | Tri Blenders  
Other Categories:Zig-Zag Continuous Blenders  | Metal Detectors  | Screw Feeders  | Material Handling  | Used Fillers 
Other Manufacturers:Evaporators & Dryers | Used Stainless Steel Tanks | Used Refrigeration Equipment | Kitchen Equipment  | Used Breddo Likwifiers 

 Genemco Sells Used Lightnin Mixers, Lightnin Clamp Mixer,Used Lightnin Heavy Duty High Flow Mixer at competitive Prices