Lightnin ND2AEVS Heavy Duty High Flow Mixer

Lightnin ND2AEVS Heavy Duty High Flow Mixer

Lightnin Heavy Duty, High Flow Mixer. Model: ND2AEVS. S/N: 6622677. Lightnin Motor, 3/4 hp, 1625 rpm, 230 V, 4.3 amps, 60 Hz, 3 Phase. Overall dimensions: 10-1/2 in. L x 8-1/2 in. W x 24 in. H.

Product Details

  • Stock No: NOI191
  • Manufacturer: Lightnin
  • Model: ND2AEVS
  • Serial Number: 6622677

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lightnin
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1625
  • Motor Voltage: 230
  • Motor Amps: 4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 10.5
  • Width (Inches): 8.5
  • Height (Inches): 24

Additional Product Details

Lightnin ND2AEVS Heavy Duty High Flow Mixer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed