Lightnin Motor-1/3 HP

Lightnin Motor-1/3 HP

Lightnin Motor-1/3 HP. Model: 5KH42J391. Motor specifications: 1,725 rpm, 115 V, 5.6 amps, 60 Hz, single phase. Overall dimensions: 7 in. L x 6 in. W x 10 in. H.

Product Details

  • Stock No: OI164.
  • Manufacturer: Lightnin
  • Model: 5KH42J391

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lightnin
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 5.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 7
  • Width (Inches): 6
  • Height (Inches): 10

Additional Product Details

Lightnin Motor-1/3 HP