Lightnin Fixed-Mount Double-Reduction XL-Series Mixer
Lightnin Fixed-Mount Double-Reduction XL-Series Mixer. Model: XLC 200 E. S/N: R9972307400502. Gear ratio: 20:1. Dura-Mix energy efficient mixer motor, 2 hp, 460 V, 1725 rpm, 60Hz, 3 phase. Flange connection: 8 in. ANSI flange with (8) bolt holes. Approximate weight: 295 lbs. Overall dimensions: 1 ft. 2-1/2 in. L x 1 ft. 1-1/2 in. W x 9 ft. H. (ACN95)
Product Details
- Stock No: 15.MRD407B.
- Manufacturer: Lightnin
- Model: XLC 200 E
- Serial Number: R9972307400502
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dura-Mix energy efficient mixer motor
- Motor Horsepower(HP): 2
- Motor RPM: 1725
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 14.5
- Width (Inches): 13.5
- Height (Inches): 108
- Weight (LBS): 295
- ACN: 95