Used Lightnin Mixers, Variable Speed, High Shear, Heavy Duty, High Flow Mixer - Fixed Mount, Flange Mount, Clamp On, Air Driven, Double Reduction XL Series Mixers 
 Genemco Sells Used Lightnin Mixers, Lightnin Heavy Duty High Flow Mixer, Lightnin Clamp Mixer  

Click On Picture

Lightnin Mixer Fixed-Mount SXJS Side-Entering Mixer

Lightnin Mixer Fixed-Mount SXJS Side-Entering Mixer
Mfg: Lightnin Model: SXJS-174
Stock No: DTTC2041. Serial No: R04380177-01
Lightnin Mixer Fixed-Mount SXJS Side-Entering Mixer. Model: SXJS-174. S/N: R04380177-01. Baldor Industrial Motor, 3-1/2 hp, 1725 rpm, 230/460 V, 9/4.5 amps, 60 Hz, 3 phase. The fixed-mount design of the SXJS side-entering mixer accommodates applications lacking space for top entering mixers and those that require extra-long shafts. Features include motors and shafts coupled directly with pilot and keyway for accurate alignment and positive connections, welded, rigid coupling to add stability on longer shafts and positive chucks to grip the mixer shaft thus preventing unintentional shaft release. Standard on the SXJS are shock mounts that protect the drive against high fluid forces. Overall dimensions: 1 ft. L x 11 in. W x 2 ft. 11 in. H. (ACN96).

Click here for more information (183.4 KB)
Click here for Additional Information (340.5 KB)



View ALL inventory for Lightnin Mixers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Agitators  | Agitators / Mixers / Dispersers  | Paddle Blenders  | Ribbon Blenders  | Tri Blenders  
Other Categories:Zig-Zag Continuous Blenders  | Metal Detectors  | Screw Feeders  | Material Handling  | Used Fillers 
Other Manufacturers:Evaporators & Dryers | Used Stainless Steel Tanks | Used Refrigeration Equipment | Kitchen Equipment  | Used Breddo Likwifiers 

 Genemco Sells Used Lightnin Mixers, Lightnin Clamp Mixer,Used Lightnin Heavy Duty High Flow Mixer at competitive Prices