Unused Graham Gear Drive with Mechanical Vari-Speed

Unused Graham Gear Drive with Mechanical Vari-Speed

Graham Circulute Speed Reducer. Model: 88-0100-CL-11C-100H-GMI. Serial: G73393-1-JJ. Ratio: 11:1. Graham Company Wilwaukee WI USA. Graham Ring / Cone Variable Speed Controller. Input RPM: 1750. Output RPM: 0.9-90.9. Output torque: 2170 / 513 (low/high speed). Oil: RX Traction. Graham Control Box: style: 3, NEMA: 4 remote point, spec 7339-02. This was last installed with a Waukesha 015 rotary lobe positive displacement pump. Unit appears to be unused.

Product Details

  • Stock No: CNAT02C
  • Manufacturer: Graham
  • Serial Number: G73393-1-JJ

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1

Dimensions:

Additional Product Details

  • Previously Used With: This was last installed with a Waukesha 015 rotary lobe positive displacement pump. Unit appears to be unused.

Unused Graham Gear Drive with Mechanical Vari-Speed

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed