Motor with Drive on Frame
Motor with Drive on Frame. Type: DF43DT16OM4, TEFC. S.O. 850030312.6.01.85. 230/460 volt, 36/18 amps, 12.3-15 in hp, 490/1930 rpm, 60 Hz, 3 phase, 1.0S.F. Eurodrive, Type: RX101D43DT160M4. Input: 490/1,930 rpm, output: 127/500 rpm, hp: 12.3-15 in. Ratio: 3.87:1. Overall dimensions: 20 in. W, 57 in. L, 37-½ in. H.
Product Details
- Stock No: SUBF026.2
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 15
- Motor RPM: 1930
- Motor Voltage: 230/460
- Motor Amps: 36/18
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 57
- Width (Inches): 20
- Height (Inches): 37.5