Baldor 90 Degree Motor Drive

Baldor 90 Degree Motor Drive

90 Degree Baldor Motor Drive, Frame 316-JK-1, drive 1/6 hp 230/460 volt, 1,725 rpm 76 orpm, ratio 71:1, double 3/4 in. shaft, overall dimensions 13 in. L x 6 in. W x 7 in. H.

Product Details

  • Stock No: SGM116(3)
  • Manufacturer: Baldor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.16
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Frame Size: 316-JK-1

Dimensions:

  • Length (Inches): 13
  • Width (Inches): 6
  • Height (Inches): 7

Additional Product Details

Baldor 90 Degree Motor Drive