Nord 90 Degree DC Motor Drive Reducer

Nord 90 Degree DC Motor Drive Reducer

Nord 90 Degree DC Motor Drive Reducer, S/N IS40L-56 L/A, drive 0.12 hp 230/460 volt 1,660 rpm, 56 orpm, ratio 26:1, double 3/4 in. shaft, overall dimensions 11 in. L x 9 in. W x 7 in. H.

Product Details

  • Stock No: SGM116(4)
  • Manufacturer: Nord
  • Serial Number: IS40L-56 L/A

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: DC Motor
  • Motor Horsepower(HP): 0.12
  • Motor RPM: 1660
  • Motor Voltage: 230/460

Dimensions:

  • Length (Inches): 11
  • Width (Inches): 9
  • Height (Inches): 7

Additional Product Details

Nord 90 Degree DC Motor Drive Reducer