Sumimoto SM-Cyclo Drive
Sumimoto SM-Cyclo Drive, Machinery Corporation of America, 1-1/2 hp 230/460 volt 1,730 rpm 159 orpm, 1 in. shaft, overall dimensions 17 in. L x 8 in. W x 6-1/2 in. H.
Product Details
- Stock No: SGM122(5)
- Manufacturer: Sumimoto
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Sumimoto
- Motor Horsepower(HP): 1.5
- Motor RPM: 1730
- Motor Voltage: 230/460
Dimensions:
- Length (Inches): 17
- Width (Inches): 8
- Height (Inches): 6.5